Welcome to Würth Estonia For trade customers only
Splice STD Klauke
Splice STD Klauke - 1
Splice STD Klauke - 2

For detailed information, other images and documents, please select individual articles from the following table.

Splice STD Klauke

See product details

Available in 2 versions
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
The STD model tube size is excellent for different types of conductor structures (wire, delicate, very delicate and "packaged" models)


High-class material Cu >= 99.9%, O = 0.005–0.040% / conductivity > 58.0 m/Ohm.mm²


Finished design and dimensional accuracy


Softened to make sure that the connector will get good compression on the conductor


Tested as a whole (mechanically and electronically)


Tools suitable for conductors (mm² marking will be stamped onto the conductor)