Welcome to Würth Estonia For trade customers only
Max concrete tunnel drill bit
Max concrete tunnel drill bit - 1
Max concrete tunnel drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

Max concrete tunnel drill bit

The concrete core drill with tool chuck suitable for SDS-max is optimised for hammer drills above 8 kg (20 J)

See product details

Available in 4 versions
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
Withstands strikes in armouring iron


New head geometry



Highly accurate spot drilling; no drill bit catching on reinforced chamfers


Solid centre drill in multi-flute/three-flute cutter design



Quicker drilling even in reinforced materials


Aggressive external cutting ring with large roof-shaped carbide cutters and special reinforcement chamfers



Fast drilling dust removal


Optimised spiral geometry



Less vibration, optimised power transmission and additional stability


Conical shaft and reinforced back width

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.