Welcome to Würth Estonia For trade customers only
HSS SMART STEP combination tap bit
HSS SMART STEP combination tap bit - 1
HSS SMART STEP combination tap bit - 2
HSS SMART STEP combination tap bit - 3
HSS SMART STEP combination tap bit - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP combination tap bit

The short HSS combination screw tap with unique SMART STEP technology for highly precise drilling, thread cutting and countersinking/deburring in a single operation.

See product details

Available in 7 versions
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
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation


No tool change required, saving time and costs



The first combination screw tap with stepped drill bit tip geometry


  • Work up to 100 % faster than with conventional HSS combination screw taps

  • Optimal centring even when working on curved surfaces

  • High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting

  • Effortless drilling


True-to-the-gauge through hole thread according to ISO 2 (6H)



1/4 inch hexagon mount


Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Notice
  • Generally only suitable for through hole threads with a material thickness of max. 1xD

  • Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible

  • For use in cordless drill drivers, handheld drills, drill presses and on pillar drills.