Welcome to Würth Estonia For trade customers only
Brush belt, coarse
Brush belt, coarse - 1
Brush belt, coarse - 2
Brush belt, coarse - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brush belt, coarse

Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application

See product details

Available in 2 versions
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
  • For fast removal of undercoating, sealing compounds, paint, rust and films
Notice

Safety instructions for use with DBS 3500 pneumatic device:



  • 11 mm belts may only be operated at a maximum of 5.2 bar

  • 23 mm belts may only be operated at a maximum of 6.2 bar

  • In both cases, contact pressure may be up to a maximum of 500 gr