Welcome to Würth Estonia For trade customers only
Chequered mat (Checker)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Chequered mat (Checker)

For covering and lining floors, walls and working platforms. Can be used in buses, for example. Easy to clean.

See product details

Available in 3 versions
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
Colour: Black, grey


Rubber type: NR/SBR NBR, oil resistant (RUMNB1400)


Specific gravity: 1.50 g/cm3


Hardness: 65 Shore A +/–5 (DIN 53505),


Tensile strength: 50 kg/cm2 DIN 53504


Elongation at break: 250% (DIN 53504)


Operating temperature: -30 to +70°C


Top/bottom surface: Chequered pattern/fabric finish