For detailed information, other images and documents, please select individual articles from the following table.
Carbide burr assortment SPEED cut 5 pieces
High-performance burr with special SPEED cut and innovative coating for outstanding machining performance and long service life in the machining of steel, stainless steel and cast iron. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Up to 100 % higher cutting performance for machining steel and stainless steel compared to conventional cross-cut burrs
Designed to achieve high material removal without negative influence on vibrations for the user
Aggressive milling behaviour, large chips, high material removal
Manufactured in accordance with strict quality standards, including full inspection of soldered connections
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: Flexible shaft drives, straight grinders, robots, machine tools.
Deburring, machining contours, surface machining, weld seam processing, shaping, buffing cast iron, chamfering and rounding edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!