Welcome to Würth Estonia For trade customers only
Carbide burr assortment SPEED cut 10 pieces
Carbide burr assortment SPEED cut 10 pieces - 1
Carbide burr assortment SPEED cut 10 pieces - 2
Carbide burr assortment SPEED cut 10 pieces - 3
Carbide burr assortment SPEED cut 10 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide burr assortment SPEED cut 10 pieces

High-performance burr with special SPEED cut and innovative coating for outstanding machining performance and long service life in the machining of steel, stainless steel and cast iron. Available in ORSY® system cassette.
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
Up to 100 % higher cutting performance for machining steel and stainless steel compared to conventional cross-cut burrs



Designed to achieve high material removal without negative influence on vibrations for the user



Aggressive milling behaviour, large chips, high material removal



Manufactured in accordance with strict quality standards, including full inspection of soldered connections



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: Flexible shaft drives, straight grinders, robots, machine tools.