Welcome to Würth Estonia For trade customers only
Cabinet handle, type A
Cabinet handle, type A - 1
Cabinet handle, type A - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cabinet handle, type A
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
  • Can be used on steel, aluminium and wooden surfaces
Notice

When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.

Dimensions subject to change. Subject to technical changes.