Welcome to Würth Estonia For trade customers only
Table hinge
Table hinge - 1
Table hinge - 2
Table hinge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Available in 2 versions
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
Notice

For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.

Specified dimensions not binding. Subject to technical changes.