Welcome to Würth Estonia For trade customers only
Butyl sealing compound
Butyl sealing compound - 1
Butyl sealing compound - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Butyl sealing compound

Elastic, non-shrinking, non-hardening sealant for construction and HVAC installations
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
  • Adheres to all common construction site materials

  • For low-movement joints, where the stretch is max. 7 %

  • Mainly used for joints that are hidden

  • Easy to apply

  • Can be painted over approx. 24 hours after application

  • Does not stain porous materials

  • Forms an elastic film when it dries, remains unhardened on the inside

  • The joint can be easily opened afterwards
Notice

NOTE Although the paste forms a film on the surface when it dries, the mass under the film does not dry out but remains soft.


The paste is not recommended, for example, for the installation of the toilet seat, or for the joints of its body parts.


Very good sealant for installations that need to be easily opened again, or for areas where the seam remains completely hidden.