Welcome to Würth Estonia For trade customers only
Burnishing roller fleece

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Burnishing roller fleece

Specially designed for processing stainless steel. For virtually shoulder-free matting and burnishing and for matching pre-sanded metal sheets. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.

See product details

Available in 3 versions
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
Extremely long service life and considerably less heat development


Large external diameter



Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.



Simple assignment of fineness structure


Colour coding prevents the different versions from being mixed up.

Notice
  • At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.