Packaging film BUBBLE WRAP
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
- Polyethylene with "barrier effect" air bubbles - not deflated
- Material with high mechanical strength and low weight
- For packing fragile objects, protecting surfaces from scratches and knocks, and filling empty spaces
- Reduces plastic consumption, 100 % recyclable
- Art. 0992902002 contains 50 % recycled material
- Art. 0992902003 contains 30 % recycled material
Notice
Bubble tolerance ± 3 % for art. 0992902002
Grammage tolerance ± 3 % for art. 0992902002
Weight tolerance ± 3 % for art. 0992902002
Bubble tolerance ± 7 % for art. 0992902003
Grammage tolerance ± 7 % for art. 0992902003
Weight tolerance ± 7 % for art. 0992902003
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!