Welcome to Würth Estonia For trade customers only
E 6.3 slotted bit (1/4 inch)
E 6.3 slotted bit (1/4 inch) - 1
E 6.3 slotted bit (1/4 inch) - 2
E 6.3 slotted bit (1/4 inch) - 3

For detailed information, other images and documents, please select individual articles from the following table.

E 6.3 slotted bit (1/4 inch)

73 mm long, in all common blade thicknesses x blade widths

See product details

Available in 14 versions
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
Robust bit for a variety of applications


  • The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

  • The tried-and-tested bit material ensures a long service life


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool