Welcome to Würth Estonia For trade customers only
Metric TX bit 10 mm hexagon drive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metric TX bit 10 mm hexagon drive

Bit for all common TX screw sizes

See product details

Available in 19 versions
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
Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The metric hexagon drive ensures that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs