Welcome to Würth Estonia For trade customers only
PowerSwap Battery 2600mAh

For detailed information, other images and documents, please select individual articles from the following table.

PowerSwap Battery 2600mAh

Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
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
Würth exclusive design


Li-Ion 18650 battery, 3.7V 2600mAh, with USB-C port


LED indicator for the battery status


Battery can be charged as follows:


  • Directly at the USB-C port of the battery

  • Via the USB-C port on the PowerSwap lamp

  • In the PowerSwap charging station
NoticeCharge only indoors and in dry rooms.
The battery is only compatabile with PowerSwap series.