Automatic step tread
For detailed information, other images and documents, please select individual articles from the following table.
Automatic step tread
Foot control for automatic retraction and extension
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Enables loading and unloading that is easy on joints and backs
- Non-slip step surface
- Can be used across the entire width of the vehicle
- Registration-free
- Trailer operation — also possible for trailers with support wheel
- Compatible with Parktronic systems
- Step tread made of high-quality, galvanised and black powder-coated steel
- Shifting mechanism made of stainless steel
- Load-bearing capacity 150 kg
- Dimensions of the step surface: 1600 x 250 mm
- Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Instructions
Actuation of the foot locking device extends the step tread immediately and automatically secures it against inadvertent retraction when it is stepped on after reaching the entry position.
To retract the step tread, the foot locking device is actuated again and pushed back by applying force with the feet. The step tread is locked in the driving position automatically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!