Triangle cloth package Cederroth
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
The Cederroth triangular bandage can be used to support an injured arm or to fix a wound dressing in treating head injuries, for example.
The triangular bandage can also be used as a basic bandage.
Size: 96 x 96 x 136 mm.
Contents: 2 triangular bandages and 6 safety pins.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!