Welcome to Würth Estonia For trade customers only
Angled magnet
Angled magnet - 1
Angled magnet - 2
Angled magnet - 3
Angled magnet - 4

For detailed information, other images and documents, please select individual articles from the following table.

Angled magnet

Magnetic angle fixer for fast holding and fixing during welding and soldering work and as a work aid
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
  • Accurate joining of flat, curved or round metal components

  • Replaces "second man" during assembly, saving working time and costs

  • Simple removal by tilting to the side.

  • The magnetic angle fixer offers the following angles: 30°, 45°, 75° and 90° (see picture). Other options: 105°, 120° and 180°