For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 17-150 Q Power
Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for very heavy-duty roughing and cutting work, with anti-vibration handle.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Constant electronics
Enables rapid progress with work as the speed remains constant even under load.
Restart protection
Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.
Overload protection and soft start
Increases the service life and operational safety of the machine.
Recoil protection
- No recoil if the disc is blocked thanks to mechanical decoupling
- For a high level of user protection and the rapid continuation of work
"Q-Nut" quick-clamping nut and rapidly adjustable protective hood
The quick-action clamping nut allows rapid and tool-free disc changes at the press of a button. This quick-change system is ideally supplemented by the quick-adjustment protective hood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!