Welcome to Würth Estonia For trade customers only
Angle bracket type A

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections

See product details

Available in 3 versions
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
  • For universal use in standard connections, such as intersecting timbers

  • Hot-dip galvanised sheet metal on both sides (S250GD + Z275 (approx. 20 µm)) in accordance with EN 10346:2009

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

European Technical Approval ETA-08/0183

Notice

The shear load of the connected timbers must be observed and verified where necessary. Shear reinforcement can be added using ASSYplus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed.

European Technical Approval ETA-08/0183