Welcome to Würth Estonia For trade customers only
Angle bracket type B1 for timber structures, solid 3 mm design
Angle bracket type B1 for timber structures, solid 3 mm design - 1
Angle bracket type B1 for timber structures, solid 3 mm design - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type B1 for timber structures, solid 3 mm design

For high-quality connections in load-bearing wood/wood or wood/concrete structures.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

  • Low offset between the wooden construction and concrete anchoring

  • Slim construction for low application

  • Plates hot-dip galvanised on both sides (DX51D + Z275 (approx. 20 µm)) of thickness 3.0 in accordance with EN 10327:2004

  • Application in use class 1 and 2 according to EN 1995:2013

  • For higher requirements, the use of reinforced angle connectors or tension anchors is recommended
Proof of Performance

European Technical Approval ETA-09/0216

Notice
  • The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.

  • The respective basic conditions of the applicable anchor approval must be observed.

  • Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

European Technical Approval ETA-09/0216

Subject to technical changes!