Allen key set with lock washer
For detailed information, other images and documents, please select individual articles from the following table.
Allen key set with lock washer
Ball head, extra-long version with retaining ring, in plastic holder with sliding function, 9 pieces.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Chrome-Vanadium steel, through-hardened, matt Chrome-plated
- Ball head enables screws to be tightened at angles of up to 25°
- Plastic holder with sliding function for one-handed opening
- Content: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
Retaining ring
- High-strength spring steel retaining ring holds the screw firmly in any position
- Retaining ring on keys from size 3 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!