Welcome to Würth Estonia For trade customers only
ASSY®plus FBS window construction and fittings screw for mounting fittings on wooden windows
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 1
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 2
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 3
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 4
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 5
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 6
ASSY<SUP>®</SUP>plus FBS window construction and fittings screw for mounting fittings on wooden windows - 7

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FBS window construction and fittings screw for mounting fittings on wooden windows

For mounting fittings on wooden windows.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

AW 20 drive


Excellent power transmission and a reduction in bit wear, even when used in automatic machines



Sharp, single-flight asymmetrical thread


High overturn torques and pull-out values



Surface


Galvanised steel, blue coated



Plastic non-friction coating


Low screw-in torque



Raised countersunk head Ø 7.0 mm


Head can be cleanly countersunk in fitting even when installed at an angle or with flat fittings.



Restraining grooves


When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.



Drill tip


Splitting and tearing of the wood is prevented.

ETA-10/0190