Locking bolt without locking groove
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Locking bolt without locking groove
A1 stainless steel, polyamide mushroom head, without locking groove, with jam nut
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Moving to a different locking position is possible only once the bolt has been manually disengaged.
Notice
The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.
Application area
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!