Welcome to Würth Estonia For trade customers only
6-way multiple socket outlet with cover

For detailed information, other images and documents, please select individual articles from the following table.

6-way multiple socket outlet with cover

250 volts
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
  • 6x safety sockets 250 V, type F, with cover

  • With on/off switch, splash water protective covers and overvoltage protection

  • Approx. 1.4 m connection cable H07RN-F 3G 1.5 mm²

  • Safety plug type E+F

  • IP44 degree of protection

  • Approved for continuous use outdoors

  • Housing dimensions (W x H x D): 420 x 40 x 60 mm