Welcome to Würth Estonia For trade customers only
First aid station Cederroth

For detailed information, other images and documents, please select individual articles from the following table.

First aid station Cederroth

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

The items in this modern first-aid station are easy to notice thanks to a transparent cover, and the refill packages are visible at a glance.


Dust- and splash-proof structure makes it also suitable for harsh conditions.


The station is also equipped with a Salvequick plaster dispenser.


The plasters are pulled down, which protects other plasters from contamination or moisture.


The compartment in the station has enough room for additional supplies to meet the demands at the workstation.


Easy-to-understand instructions.



Contents:


2 x Cederroth 4-in-1 first-aid bandage, large


3 x Cederroth 4-in-1 first-aid bandage, small


1 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Cederroth flushing spray, 150 ml


1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters


1 x Salvequick wound wipe, 20 pcs


1 x Cederroth infection control kit


1 x first-aid instructions


1 x key to plaster and wound wipe dispenser


1 x installation instructions


Dimensions: W 29 x H 56 x D 12 cm