Welcome to Würth Estonia For trade customers only
1-component gun foam Winter

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam Winter

Ready-to-use 1-component gun foam for use even at extremely low temperatures down to -25°C.
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
  • Excellent adhesion to most materials (excluding Teflon, PP and PE)

  • High thermal and acoustic insulation

  • Excellent filling properties

  • No volume change after drying

  • Application even at low temperatures
Notice

Store cans upright in a cool and dry place (+5°C to +25°C). Protect from frost. Best before: see can.