Welcome to Würth Estonia For trade customers only
Engine sealant
Engine sealant - 1
Engine sealant - 2
Engine sealant - 3

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealant

Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.
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
High thermal stability


Also reliable at sealing at temperatures up to 280°C.



Compression-proof up to approx. 700 bar


Also suitable for high-pressure lines and pressure tanks.



Excellent adhesion


With the exception of metals and glass and ceramic surfaces, seals permanently and securely.



Good adaptability


  • Also suitable for uneven sealing surfaces

  • A complete seal is achieved


Permanently elastic


Prevents detachment, e.g. through vibration and shock loads



Protects against corrosion


Completely fills gaps.



Silicone- and solvent-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

One hand always remains free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

Not suitable as a cylinder head gasket. The following plastics can be affected in the event of prolonged exposure: polyvinyl, ABS, SAN, polysulphone, PVC, polycarbonate, polystyrene and painted surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Please observe the technical data sheet!