Pressure sprayer EPDM manual 10 litres
Pump for high pressure sprayer 10 litres
PUMP FOR COMPRESSION SPRAYER
Art.-no. 9500009522
EAN 4066443088377
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
Lightweight pressure sprayer with polyethylene tank
- * EPDM gaskets that can withstand chemicals
- * PVC hose with 2 metre working radius
- * Plastic spray lance with PVDF flat jet nozzle
- * Working pressure: 3 bar
[Applications]
- * VEKK!
- * Super X Clean
- * Power X Clean
- * Power Xtreme
- * WM-rens
- * IQ 2000
- * Felgrens Premium
[NOTE/Warning]
- sulphuric acid up to 30%, caustic potash and caustic soda up to 20%.
- * Not suitable for:
- * Flammable fluids
- * Corrosive substances (special disinfectants and impregnation fluids, acids, alkalis)
- * Liquids containing ammonia
- * Fluids with temperatures of over 40 °C
- * Solvents and liquids containing solvents
- * Viscous, sticky or residue-forming liquids (dyes, grease)
Product information
Datasheets(X)
Product weight (per item) | 1.000 g |