Pressure regulator + meter MX2 12 bar
Pressure regulator MX2 series Camozzi
PRESREGL-PN-MX2-GAUGE-12BAR-IT-1/2IN
Art.-no. 0699009208
EAN 8051707425964
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
MX2 set regulator in sizes 3/8” and 1/2”
- Precise pressure adjustment
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Input pressure range: 0 to 16 bar
- Output pressure range: 0 to 12 bar
- Standard filtering rate 25 μm
- Rated flow 6,500 l/min
- Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
NoticeProduct 0699 009 212 as mail order
Product information
Datasheets(X)
Connection thread | 1/2 inch |
Flow capacity | 6100 l/min |
Min./max. operating pressure | 0-10 bar |