Welcome to Würth Estonia For trade customers only

Pressure regulator MD 10 bar

Pressure regulator Camozzi MD series
PRESREGL-PN-MD1-GAUGE-10BAR-IT-1/4IN

Art.-no. 0699009104

EAN 4062856499892

Individual price display after login
Pressure regulator MD 10 bar

Art.-no. 0699009104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MD1 set regulator in size 1/4”
  • Precise pressure adjustment

  • Modular, small outer measurements, large assortment

  • Input pressure range 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Standard filtering rate 25 μm

  • Rated flow 1,800 l/min

  • Uses pneumatic barrel pumps, tyre irons, plastic presses, machining tools, etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Construction size

1 (1/4 inch)

Connection thread

1/4 inch

Flow capacity

1800 l/min

Min./max. operating pressure

0-16 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information