Pressure injector RST Plus 5 and 10 litres
Pressure injector RST
COMPRESSION SPRAYER RST 5L
Art.-no. 0891385901
EAN 4053479960173
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- 5-litre injector has a shoulder strap, 10-litre injector has backpack straps
- Maximum pressure: 6 bar
- Stainless steel container, brass pump, brass spray pipe, Viton seals
- Suitable for normal and solvent detergents, mild acids and alkaline detergents
- Manual pump, 2.5-m spiral hose, manometer and overpressure valve
Product information
Datasheets(X)
Bin capacity | 5 l |
Operating pressure | 6 bar |
Flow capacity | 0.01 l/min |
Max. operating temperature | 70 °C |
Material | Stainless steel / plastic / rubber |
Height x width | 500 x 255 mm |
Hose length | 2.5 m |
Product weight (per item) | 4800.000 g |