Welcome to Würth Estonia For trade customers only

Pressure hose VEPA

High-pressure water hose, Vepa
INDHOSE-HPRES-VEPA-110C-15BAR-16X24MM

Art.-no. 5970213016

EAN 4046777614688

Individual price display after login
Pressure hose VEPA

Art.-no. 5970213016

Individual price display after login
Quantity
PU
x 60 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality anti-static pressure hose for water and air in industrial applications, also for hot water (+110°C).

Weather-resistant and UV-resistant.


Interior: black, smooth EPDM


Reinforcement: synthetic textile weave


Outer tube: black, smooth EPDM


Operating temperature: –40...+110°C


Marking: IVG – VEPA – PRESSURE HOSE – 15 bar – size-TEMP +110°C- manufacturing number, orange marking


Notes: The hose complies with ISO 1307/92.

The hose complies with ISO 1307/92

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

16 mm

Length

60 m

Operating pressure

15 bar

Burst pressure

45 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information