Pressure hose VEPA
High-pressure water hose, Vepa
INDHOSE-HPRES-VEPA-110C-15BAR-10X17MM
Art.-no. 5970213010
EAN 4053479992211
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality anti-static pressure hose for water and air in industrial applications, also for hot water (+110°C).
Weather-resistant and UV-resistant.
Interior: black, smooth EPDM
Reinforcement: synthetic textile weave
Outer tube: black, smooth EPDM
Operating temperature: –40...+110°C
Marking: IVG – VEPA – PRESSURE HOSE – 15 bar – size-TEMP +110°C- manufacturing number, orange marking
Notes: The hose complies with ISO 1307/92.
The hose complies with ISO 1307/92
Product information
Datasheets(X)
Inner hose diameter | 10 mm |
Length | 100 m |
Operating pressure | 15 bar |
Burst pressure | 45 bar |