Welcome to Würth Estonia For trade customers only

Pressure hose SUPER NOBELAIR SOFT

High-pressure water hose, Super Nobelair Soft
COMPRESSED AIRHOSE SNA SOFT 8 MM

Art.-no. 5970126008

EAN 4046777091038

Individual price display after login
Pressure hose SUPER NOBELAIR SOFT

Art.-no. 5970126008

Individual price display after login
Quantity
PU
x 50 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A high-quality, TÜV-approved hose for compressed air, liquids, pesticides etc.

Construction: Extremely flexible polyester reinforcement made of PVC on the inner surface. Extremely flexible blue PVC on the outer surface.


Operating temperature: -20...+60°C


Marking: SUPER NOBELAIR SOFT Ø inner x Ø outer/15 BAR TÜV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

8 mm

Length

50 m

Operating pressure

15 bar

Burst pressure

60 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information