Welcome to Würth Estonia For trade customers only

Pressure balancing washer SFS 3738, hot zinc-plated

SFS 3738 steel hot dip galvanized
WSH-SFS3738-HV140-HDG-17X42X4

Art.-no. 0407009716

EAN 4053479910826

Individual price display after login
Pressure balancing washer SFS 3738, hot zinc-plated

Art.-no. 0407009716

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

42 mm

Thickness (h1)

4 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information