Pressure balancing washer SFS 3738, hot-dip galvanised
WSH-SFS3738-HV140-HDG-13X32X3
Art.-no. 0407009712
EAN 4053479910802
Register now and access more than 125,000 products
SFS 3738 steel hot-dip galvanised pressure equalising washer, ideal for aluminium connections. Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer.
- Pressure equalising washer for aluminium connections
- Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 32 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
