Pressure balancing washer SFS 3738 ZN
WSH-SFS3738-HV140-A2K-8,4X20X2,5
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pressure equalising washer for aluminium connections, reducing surface pressure in busbars and cable lug screw connections. Effective solution for improving the durability of aluminium structures and connections when used with a DIN 6796 spring washer.
SFS 3738 steel zinc plated pressure equalising washer, ideal for aluminium connections. Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer.
- Pressure equalising washer for aluminium connections
- Balances surface pressure in aluminium busbars and aluminium cable lug screw connections together with a DIN 6796 spring washer
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
