Welcome to Würth Estonia For trade customers only

Precision wood twist drill bit LONGLIFE & SPEED

Precision wood twist drill bit LONGLIFE & SPEED
DRL-TWST-WO-LS-D18,0MM

Art.-no. 0650311800

EAN 4099618443596

Individual price display after login
Precision wood twist drill bit LONGLIFE & SPEED

Art.-no. 0650311800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
  • Precise and split-free drilling for the best drill hole quality due to the optimised taper taps

  • Optimal guidance in the drill holes and perfect dowel fit due to the double margin

  • Significantly increased service life

  • Reduced friction and low force for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Application area
Terrace construction
Decking construction/swimming pool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.

  • For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)

Diameter (Ø)

18.0 mm

Length

178 mm

Working length

120 mm

Cutting material

HSS

Shank diameter

10.0 mm

Recommended rotation speeds
Drill bit diameter
in mm
Soft and light wood
in rpm
Compact and hard wood
in rpm
Chipboard
in rpm
Resopal
in rpm
Plastics
in rpm
1,0 3720 2660 2340 1910 2130
1,5 3720 2660 2340 1910 2130
2,0 3720 2660 2340 1910 2130
2,5 3720 2660 2340 1910 2130
3,0 3720 2660 2340 1910 2130
3,5 3190 2280 2010 1640 1820
4,0 2790 1990 1760 1440 1600
4,5 2480 1770 1560 1280 1420
5,0 2230 1600 1410 1150 1280
5,5 2030 1450 1280 1050 1160
6,0 1860 1330 1170 960 1070
6,5 1720 1230 1080 890 980
7,0 1600 1140 1010 820 910
7,5 1490 1070 940 770 850
8,0 1400 1000 880 720 800
8,5 1320 940 830 680 750
9,0 1240 890 780 640 710
9,5 1180 840 740 610 680
10,0 1120 800 710 580 640
10,5 1070 760 670 550 610
11,0 1020 730 640 530 580
11,5 970 700 610 500 560
12,0 930 670 590 480 540
12,5 900 640 570 460 510
13,0 860 620 540 450 490
14,0 800 570 510 410 460
15,0 750 540 470 390 430
16,0 700 500 440 360 400
18,0 620 450 390 320 360
20,0 560 400 360 290 320

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information