Welcome to Würth Estonia For trade customers only

Precision mechanical screwdriver TX, ESD Felo

Precision screwdriver TX ESD Felo
SCRDRIV-PREC-TX7-(ESD FELO)-BLDEL60MM

Art.-no. 57533787

EAN 4007157645937

Individual price display after login
Precision mechanical screwdriver TX, ESD Felo

Art.-no. 57533787

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The handles feature antistatic protection, compliant with ESD standard, that neutralises electric charge.
  • ESD Safe 108 – 1010 Ω

  • 2-component handle. Freely rotating head that reduces friction. Hanging-hole for storage purposes.

  • The steel shaft is an alloy of chromium with molybdenum vanadium.

  • Toughened, chrome-coated, with a precisely-dimensioned tip coated with Black Point.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX7

Blade length (A)

60 mm

Handle length (B)

102 mm

Head diameter (C)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information