Precision mechanical screwdriver TX, ESD Felo
SCRDRIV-PREC-TX20-(ESD FELO)-BLDEL100MM
Art.-no. 575337820
EAN 4007157645876
Register now and access more than 125,000 products
Precision TX screwdriver ESD offers professional-level performance for demanding tasks. ESD Safe 108 – 1010 Ω torque screwdriver protects against static electricity, ensuring safe operation. Its ergonomic handle reduces friction and enables precise work, improving efficiency and ease of use.
- ESD Safe 108 – 1010 Ω
- 2-component handle. Freely rotating head that reduces friction. Hanging-hole for storage purposes.
- The steel shaft is an alloy of chromium with molybdenum vanadium.
- Toughened, chrome-coated, with a precisely-dimensioned tip coated with Black Point.
Datasheets(X)
Tip size | TX20 |
Blade length (A) | 100 mm |
Handle length (B) | 102 mm |
Head diameter (C) | 19 mm |