Precision mechanical screwdriver SL, ESD Felo
Screwdriver precision engineering slotted ESD Felo
SCRDRIV-PREC-SL-(ESD FELO)-2,5X0,4MM
Art.-no. 5753272025
EAN 4007157318107
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The handles feature antistatic protection, compliant with ESD standard, that neutralises electric charge.
- ESD Safe 108 – 1010 Ω
- 2-component handle. Freely rotating head that reduces friction. Hanging-hole for storage purposes.
- The steel shaft is an alloy of chromium with molybdenum vanadium.
- Toughened, chrome-coated, with a precisely-dimensioned tip coated with Black Point.
Product information
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.5 x 2.5 mm |
Blade length (A) | 60 mm |
Handle length (B) | 102 mm |
Head diameter (C) | 19 mm |