Welcome to Würth Estonia For trade customers only

Precision mechanical screwdriver SL, ESD Felo

Screwdriver precision engineering slotted ESD Felo
SCRDRIV-PREC-SL-(ESD FELO)-2,0X0,4MM

Art.-no. 5753272020

EAN 4007157318084

Individual price display after login
Precision mechanical screwdriver SL, ESD Felo

Art.-no. 5753272020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The handles feature antistatic protection, compliant with ESD standard, that neutralises electric charge.
  • ESD Safe 108 – 1010 Ω

  • 2-component handle. Freely rotating head that reduces friction. Hanging-hole for storage purposes.

  • The steel shaft is an alloy of chromium with molybdenum vanadium.

  • Toughened, chrome-coated, with a precisely-dimensioned tip coated with Black Point.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

0.4 x 2.0 mm

Blade length (A)

60 mm

Handle length (B)

102 mm

Head diameter (C)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information