Power wash Pineline
Cleaning concentrate universal powerwash Pineline
PINELINE POWERWASH 4 L
Art.-no. 0893012094
EAN 4066443091278
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pine oil-based detergent concentrate
- Highly versatile and user-friendly detergent for vehicles.
- Gives glossy appearance to cleaned surfaces.
- pH: 10.5
Concentration of working solution: general cleaning 0.5–1%
difficult dirt 5–20%
Product information
Datasheets(X)
Contents | 4 l |
Product weight (per item) | 4320.000 g |
Smell/fragrance | Pine |
Container | Canister |
Colour | Yellowish |
Shelf life from production | 12 Month |
AOX-free | Yes |
Phosphate-free | Yes |