Welcome to Würth Estonia For trade customers only

Pouring jug

Universal filling can PRESSOL
CANI-POURING-POT-PLA-HDPE-BLCK-10LTR

Art.-no. 9501016343

EAN 4103810210914

Individual price display after login
Pouring jug

Art.-no. 9501016343

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The design of the jug and the two handles enable easy and ergonomic use
  • Suitable for liquid fuels such as diesel, as well as oil, AdBlue, battery water, windshield washer fluid and radiator antifreeze

  • Suitable for foodstuffs, complying with EU Directive No. 10/2011 and FDA § 21 CFR 177.1520

  • Equipped with protective cover, cap and filter

  • Volume 10 l
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE - High density polyethylene

Colour

Black

Contents

10 l

Width

201 mm

Length

634 mm

Height

302 mm

Resistance against

Fuels, Oil, Anti-freeze, Cooling liquid

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information