Welcome to Würth Estonia For trade customers only

Post support bracket BD-U/TZN

POSTHOLD-CONCA-HDG-(U-SHAPE91)-H250

Art.-no. 0681091000

EAN 4011231560559

Individual price display after login
Post support bracket BD-U/TZN

Art.-no. 0681091000

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-piece post anchor suitable for concrete with fixed U mount and 250 mm corrugated dowel. For lightweight structures such as carports, screen fencing.
  • Suitable for embedding in concrete, adjustable height compensation using 250 mm corrugated dowel

  • Easy installation using external fork

  • Fork material: steel S 235 JR in line with EN 10025:2004

  • Corrugated dowel material: B 550 BR + AC in line with DS 10080:2006; d = 20 mm

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

European Technical Approval ETA-13/1063

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post mount for light structures such as carports, wattle fences and other garden structures.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation.



Recommended concrete embedding depth: approx. 200 mm



Suitable fasteners:


  • ASSY 3.0 Combi: D = 10 mm; L ≥ 60 m, Rm ≥ 360 N/mm²

  • Bolt/SB sets: M10; Rm ≥ 360 N/mm²

Design

For static purposes

Form

Fixed U profile

Width of fork (A)

91 mm

Number of D 11 mm holes

6 PCS

Fork height

100 mm

Fork depth

70 mm

Fork thickness

4 mm

Diameter of hole

11 mm

Length

350 mm

Type description

89822

Suitable for min. post cross-section

91 x 120 mm

Length of rowlock (concrete)

250 mm

Diameter of rowlock (concrete)

20 mm

Material

Steel

Material designation of carrier

S 235 JR

Holder material standard

DIN EN 10025:2004

Material designation of foot

B 550 BR + AC

Base material standard

DS/EN 10080:2006

Surface

Hot dip galvanized

Coating thickness

55 µm

Use class

3

Min. recommended depth of encasement in concrete

200 mm

Number of pieces

1 PCS

Weight

1238 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information