Welcome to Würth Estonia For trade customers only

Pocket torch Suprabeam Q5XR

Rechargeable-battery LED torch Suprabeam Q5XR
TRCH-BTRY-LED-(SUPRABEAM Q5XR)

Art.-no. 0827806250

EAN 4056807808161

Individual price display after login
Pocket torch Suprabeam Q5XR

Art.-no. 0827806250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

1000 lm

Lighting range

280 m

Charging time

3.45 h

IP protection class

IP X4

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

3300 mAh

Length x width x height

157 x 39 x 39 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information