Pocket torch Suprabeam Q3R LED rechargeable
Rechargeable-battery LED torch Suprabeam Q3R V20
TRCH-BTRY-LED-(SUPRABEAM Q3R V20)
Art.-no. 0827806233
EAN 5704049907973
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Very durable and efficient
- Updated version with higher light output and improved features.
- The torch's maximum output is 1100 lm. It has a dimmer, equipped with a memory function, that allows the output to be adjusted continuously between 6 - 600 lm.
- The torch also has a rotatable focus adjustment with a range of 15° - 70°, making it possible to adjust the light beam from wide (for nearby work) to very narrow (for long distances), as needed.
- The torch has a removable battery that can be easily charged using its integrated USB-micro charging plug.
- With a protection rating of IP-68, the torch is especially well suited to demanding work environments.
- Additionally, its glass lens makes it resistant to various chemicals as well as heat.
Product information
Datasheets(X)
Application area
- For indoor and outdoor use
- IP-68
- Glass lens
InstructionsIf misused, a battery may leak, explode or ignite.
- Do not expose batteries to temperatures over 60°C (140°F) and do not charge them in locations in which high temperatures may occur
- Do not expose batteries to direct sunlight
Luminous flux | 1100 lm |
Min./max. luminous flux | 6 / 600 lm |
Lighting range | 200 m |
Lighting range min./ max. | 2 / 200 m |
Min./max. luminous period | 1.45-300 h |
Luminous period | 8 h |
Charging time | 4 h |
IP protection class | IP 68 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 3000 mAh |
Length x width x height | 122 x 26.5 x 26.5 mm |
Material | Aluminium |
Plug type | C |
Pocket torch Suprabeam Q3R LED rechargeable including:
0
x
Protective bag for pocket torch Suprabeam
BLBG-(F.TRCH-SUPRABEAM-Q3R)
Quantity:
0
x
0
x
Quantity:
0
x
0
x
Suprabeam USB charging cable
CHRGCBL-F.HDLAMP-USB
Quantity:
0
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!