Pocket tape measure
Pocket tape measure with rubber-coated housing
MSRETPE-POKT-(G-LOCK)-W25MM-L10M
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality measuring rule with rubberised housing
Housing made from rubberised, impact-resistant plastic
Maximum stability with low weight
Long service life of the tape
The steel tape is cushioned via an end stop when rolled up
Good readability
- Yellow-painted, coated tape
- Centimetre/millimetre scale on top side and bottom side of tape
Movable end fastenings
For simple indoor and outdoor measurements
User-friendly
- Automatic tape retraction
- Supplied with hand strap and removable belt clip
Corresponds to accuracy class ll
Product information
Datasheets(X)
Max. length measuring range (L max) | 10 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 3.6 m |