Welcome to Würth Estonia For trade customers only

Pocket measuring tape

POCKET TAPE MEASURE 25MM L.8M

Art.-no. 071464 516

EAN 4045989048892

Individual price display after login
Pocket measuring tape

Art.-no. 071464 516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With plastic housing

Plastic housing


Lightweight and corrosion-resistant



The steel tape is cushioned via an end stop when rolled up.


This prolongs the service life of the tape



Yellow-painted steel tape with cm/mm graduation and moving try square



Extremely stable


Due to the curve of the steel tape, it bends very late when extended



With removable belt clip and plastic loops

Notice

Pocket measuring tapes conform to EEC precision class 2.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

8 m

Width of band (b)

25 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

320 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information